Shop All Marine & Boat Lighting
Caframo
Ultimate 747 12V 2-Speed 7" Fan w/Lighter Plug - Black
Mfr # 747DCBCS
Zoro # G5064587
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Caframo
- MFR # 747DCBCS
- Zoro # G5064587
- UPC # 62503747455
- Country of Origin Canada
- Category Marine & Boat Lighting
Description
Ultimate 747 12V 2-Speed 7" Fan w/Lighter Plug - Black Caframo's most popular marine fan. Fingersafe blade allows for maximum airflow. 2 speed options. Industry recognized and a long time favorite of sailors! The model 747 Ultimate 12 Volt DC fan is recognized by Practical Sailor magazine as a "Best Buy" in the marine market. It features a Fingersafe blade that does not require a protective grill and has a shock-absorbing leading edge that flexes when it is stopped. The resulting maximum airflow makes the 747 Ultimate the top choice for sailors heading to hot, humid climates. Features: Two speeds Comes with two mounting options (permanent or removable suction cup) 12 Volt lighter plug included Long life, low power drawing motor Adjustable base and tilting head Benefits: Maximum airflow Easy to clean Easy to install Quiet, dependable operation Direct air in any direction Match any boat interior Fan stays in place in rough seas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRISTOL LaSalle Bristol 39025 / 39004 Utopia Stem And Bonnet (39025 / 39004)
- TIE DOWN ENGINEERING Tread Brite Aluminum Fender For 13-15" Wheels (44837)
- PRO-LOK ProLok: Hole Cover- 2-5/8" (PRL-EHC-100-C)
- K-TOOL INTERNATIONAL Strap Oil Filter Wrench, Heavy Duty (KTI-73731)
- CAFRAMO Maestro 12V 3-Speed 6" Marine Fan w/LED Light - White (7482CAWBX)
- CAFRAMO Maestro 12V 3-Speed 6" Marine Fan w/LED Light - Black (7482CABBX)
- CAFRAMO Ultimate 747 12V 2-Speed 7" Fan w/Lighter Plug - White (747DCWCS)
- CAFRAMO JOI Lamp - Heat Powered Tea Light Candle - Runs 4 Hours (8310CASBX)
- CAFRAMO Ultimate 747 24V 2-Speed 7" Fan w/Lighter Plug - White (747CA24WCS)
- TECNIQ 6" Oval Horiz Wht Lght Srf Mnt Pgtail (TQ T61-WCHP-1)
- LUMITEC Mnt Down Light-Glass Finish-3-Color Red/Blue Non Dimming (113198)
- Caframo Marine & Boat Lighting