Shop All Lab Mixing Accessories
Caframo
Shaft
Mfr # A753
Zoro # G4815921
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electropolished, Stainless Steel
- Shaft Dia. 5/16 in, 3/8 in
- For Use With A161, A163, A164, A511, A521, A531, A533, A541, A551, A553
- Shaft Length 30 in
- Manufacturers Warranty Length 2 yr
Product Information
- Brand Caframo
- MFR # A753
- Zoro # G4815921
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in, 3/8 in |
Shaft Length | 30 in |
Manufacturers Warranty Length | 2 yr |
Shaft Diameter | 3/8 in |
Details
Material | Electropolished, Stainless Steel |
Item | Shaft |
For Use With | A161, A163, A164, A511, A521, A531, A533, A541, A551, A553 |
Product Type | Shaft |
Shaft Material | Stainless Steel |
Description
Shaft, For Use With A161, A163, A164, A511, A521, A531, A541, A551, A533, A553, Shaft Dia. 3/8 In., 5/16 In., Shaft Length 30 In., Material Stainless Steel, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 34/45, 24/40, 2000mL (F21342L)
- DICKEY-JOHN DICKEY-JOHN Soil Compaction Tester (155850003AS1)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- CAFRAMO Pitched Blade Propellor (A541)
- CAFRAMO Safety Lab Stand (A110)
- CAFRAMO Lab Stand, Compact (A210)
- CAFRAMO Lab Stand, Petite (A215)
- CAFRAMO Shaft (A713)
- CAFRAMO Turbine Propellor Blade (A551)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- Caframo Lab Mixing Accessories