Shop All Lab Mixing Accessories
Caframo
Shaft
Mfr # A712
Zoro # G4818721
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electropolished, Stainless Steel
- For Use With A161, A163, A164, A511, A521, A531, A541, A551
- Shaft Dia. 5/16 in
- Manufacturers Warranty Length 2 yr
- Shaft Length 12 in
Product Information
- Brand Caframo
- MFR # A712
- Zoro # G4818721
- UPC # 722651263312
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 12 in |
Shaft Diameter | 3/8 in |
Details
Material | Electropolished, Stainless Steel |
Item | Shaft |
For Use With | A161, A163, A164, A511, A521, A531, A541, A551 |
Product Type | Shaft |
Shaft Material | Stainless Steel |
Description
Shaft, For Use With A161, A163, A164, A511, A521, A531, A541, A551, Shaft Dia. 5/16 In., Shaft Length 12 In., Material Stainless Steel, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Electric Bell Model (ELBM01)
- UNITED SCIENTIFIC Glass Plates, 6" X 6", PK 12 (GLP6X6-PK/12)
- SPX Ring Packing Adjusting Bronze (J027853)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- CAFRAMO Shaft (A722)
- CAFRAMO Pitched Blade Propellor (A541)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- CAFRAMO Pitched Blade Propellor (A533)
- CAFRAMO Shaft (A733)
- CAFRAMO Shaft (A723)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 20x8mm, White, PK10 (120548)
- Caframo Lab Mixing Accessories