Shop All Lab Mixing Accessories
Caframo
Pitched Blade Propellor
Mfr # A531
Zoro # G4818651
original price:
$63.19
8% off
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 5/16 in
- For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753
- Blade Dia. 2 in
- Includes 5/16 Inch Bore, Electropolished, Set Screws
Product Information
- Brand Caframo
- MFR # A531
- Zoro # G4818651
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 2 in |
Manufacturers Warranty Length | 2 yr |
Shaft Diameter | 3/8 in |
Blade Diameter | 2 in |
Details
Item | Blade |
Material | Stainless Steel |
For Use With | A162, A712, A713, A722, A723, A733, A742, A743, A753 |
Includes | 5/16 Inch Bore, Electropolished, Set Screws |
Blade Material | Stainless Steel |
Shaft Material | Stainless Steel |
Product Type | Blade |
Blade Shape | Pitched |
Number of Blades | 3 |
Description
Pitched Blade Propellor, For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753, Shaft Dia. 5/16 In., Material Stainless Steel, Blade Dia. 2 In., Includes Set Screws, 5/16 Inch Bore, Electropolished, Manufacturers Warranty Length 2 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARICKRPORATION 40LB Top Soil (33441)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R (STARA2116)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- OAKTON Oakton Do Meter Replacement Probe With 1 (35640-50)
- CAFRAMO Chuck Guard (CG-1)
- CAFRAMO Anchor Paddle (U022)
- CAFRAMO Mixing Impeller, Pitched Blade (A190)
- CAFRAMO Lab Stand, Petite (A215)
- CAFRAMO Pitched Blade Propellor (A533)
- CAFRAMO Shaft (A743)
- GENIE Microplate Foam Insert, PK2 (504-0235-00)
- Caframo Lab Mixing Accessories