Shop All Lab Mixing Accessories
Caframo
Pitched Blade Propellor
Mfr # A511
Zoro # G4818737
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 5/16 in
- For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753
- Blade Dia. 1 in
- Manufacturers Warranty Length 2 yr
Product Information
- Brand Caframo
- MFR # A511
- Zoro # G4818737
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 1 in |
Manufacturers Warranty Length | 2 yr |
Shaft Diameter | 3/8 in |
Blade Diameter | 1 in |
Details
Item | Blade |
Material | Stainless Steel |
For Use With | A162, A712, A713, A722, A723, A733, A742, A743, A753 |
Includes | 5/16 Inch Bore, Electropolished, Set Screws |
Shaft Material | Stainless Steel |
Product Type | Blade |
Blade Material | Stainless Steel |
Number of Blades | 3 |
Blade Shape | Pitched |
Description
Pitched Blade Propellor, For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753, Shaft Dia. 5/16 In., Material Stainless Steel, Blade Dia. 1 In., Includes Set Screws, 5/16 Inch Bore, Electropolished, Manufacturers Warranty Length 2 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- DIGI-SENSE Standard Type-K Thermocouple Male Connec (18527-17)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- CAFRAMO Pitched Blade Propellor (A165)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- CAFRAMO Pitched Blade Propellor (A521)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- CAFRAMO Lab Stand, Compact (A210)
- CAFRAMO Stirrer Clamp (A120)
- CAFRAMO Shaft (A722)
- Caframo Lab Mixing & Blending