Shop All Lab Mixers & Blenders
Caframo
Pitched Blade Only, 100mm Blade dia.
Mfr # A561
Zoro # G3979004
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1540
- Blade Dia. 100 mm
- Material 316L Stainless Steel
- Blade Diameter 4 in
- Blade Shape Pitched
Product Information
- Brand Caframo
- MFR # A561
- Zoro # G3979004
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Blade Dia. | 100 mm |
Blade Diameter | 4 in |
Shaft Diameter | 3/8 in |
Details
Item | Blade |
For Use With | Mfr. No. 1540 |
Material | 316L Stainless Steel |
Blade Shape | Pitched |
Blade Material | Stainless Steel |
Product Type | Blade |
Shaft Material | Stainless Steel |
Number of Blades | 4 |
Description
Pitched Blade Only,100mm Blade dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND MANGANESE Sulphate Soil Enhancer 4 lb (124616)
- WHIRL-PAK Sampling Bag, Clear, 36 oz., 15" L, PK500 (B00994)
- LAB SAFETY SUPPLY Dropper Bottle, 30mL, Clear, Round, PK12 (5YHL1)
- GLOBE SCIENTIFIC Reagent Reservoir, 25mL, Sterile, Individually Wrapped, PK50 (140251)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- Caframo Lab Mixers & Blenders