Shop All Lab Mixers & Blenders
Caframo
Overhead Stirrer, 6.6 gal, 1/5 HP
Mfr # BDC6015
Zoro # G4818423
product price: $2,087.99
/ea
Free Shipping & Returns
$2,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 20,000 cps
- Maximum Torque 170 N-cm
- HP 0.2
- Operating Speed 40 to 6000 rpm
Product Information
- Brand Caframo
- MFR # BDC6015
- Zoro # G4818423
- Country of Origin Canada
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 3 yr. |
Overall Width | 4 in |
Shaft Dia. | 10 mm |
Overall Height | 9 in |
Overall Length | 13 1/4 in |
Shaft Diameter | 3/8 in |
Chuck Size - Maximum | 13/32 in |
Description
Overhead Mixer, Volume 25 L, Max. Viscosity 20,000 cps, Maximum Torque 170 N-cm, HP 0.2, Operating Speed 40 to 6000 rpm, Mixing Speed Type Variable, Voltage 120/220V, Reversible No, Plug Style - Lab Equipment Standard, Through Shaft Yes, Overall Height 9 in, Overall Length 13 1/4 in, Overall Width 4 in, Amps 3, Shaft Dia. 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- LABCHEM CHEMICAL COPPER SULFATE 2 PERCENT 500ML (LC134201)
- UNITED SCIENTIFIC Funnel, Powder, Pp, 2 Oz., PK 12 (57221)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- Caframo Lab Mixers & Blenders