Shop All Lab Mixers & Blenders
This Product is Discontinued
Caframo
Overhead Stirrer, 2L, 1/100 HP (Discontinued)
Mfr # BDC250U1
Zoro # G4818414
Free Shipping & Returns
This Product is Discontinued
Key Features
- Volume 2 L
- Maximum Torque 10 Ncm
- HP 1/100
- Operating Speed 50 to 2500 rpm
- Mixing Speed Type Variable
Product Information
- Brand Caframo
- MFR # BDC250U1
- Zoro # G4818414
- Country of Origin Canada
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 3 yr. |
Overall Width | 2.1 in |
Overall Height | 5.4 in |
Overall Length | 6.2 in |
Shaft Dia. | 6 mm |
Details
Item | Overhead Mixer |
Volume | 2 L |
Maximum Torque | 10 Ncm |
HP | 1/100 |
Operating Speed | 50 to 2500 rpm |
Mixing Speed Type | Variable |
Voltage | 100-240 |
Reversible | No |
Plug Style - Lab Equipment | Standard |
Amps | 0.5 |
Material | Molded Nylon, Stainless Steel |
Special Features | Ultra Compact, Digital |
Includes | (2) Mixing Blades, Mixing Shaft, Power Supply |
Through Shaft | No |
Power Required | 100 to 240V |
Description
Overhead Mixer, Volume 2 L, Maximum Torque 10 Ncm, HP 1/100, Operating Speed 50 to 2500 rpm, Mixing Speed Type Variable, Voltage 100-240, Reversible No, Plug Style - Lab Equipment Standard, Through Shaft No, Overall Height 5.4 in, Overall Length 6.2 in, Overall Width 2.1 in, Amps 0.5, Shaft Dia. 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.