Shop All Lab Mixers & Blenders
Caframo
Overhead Stirrer, 2L, 1/100 HP
Mfr # BDC250
Zoro # G4818335
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 2 L
- Maximum Torque 10 N-cm
- HP 1/100
- Operating Speed 50 to 2500 rpm
- Mixing Speed Type Variable
Product Information
- Brand Caframo
- MFR # BDC250
- Zoro # G4818335
- Country of Origin Canada
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 2 3/32 in |
Manufacturers Warranty Length | 3 yr. |
Overall Height | 5 13/32 in |
Overall Length | 6 3/16 in |
Shaft Dia. | 6 mm |
Chuck Size - Minimum | 7/32 in |
Chuck Size - Maximum | 7/32 in |
Shaft Diameter | 3/16 in |
Description
Overhead Mixer, Volume 2 L, Maximum Torque 10 N-cm, HP 1/100, Operating Speed 50 to 2500 rpm, Mixing Speed Type Variable, Voltage 100/240V, Reversible No, Plug Style - Lab Equipment Standard, Through Shaft No, Overall Height 5 13/32 in, Overall Length 6 3/16 in, Overall Width 2 3/32 in, Amps 0.5, Shaft Dia. 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH Buffer P3, Yellow, 50 ml (ZD4027-3-50)
- NASCO SAMPLING Top Section, Rope 5ft (C09252WA)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- Caframo Lab Mixers & Blenders