Shop All Lab Mixers & Blenders
Caframo
Overhead Mixer, 0.5 HP, 50 to 1500 rpm
Mfr # 1540
Zoro # G3979169
product price: $5,271.99
/ea
Free Shipping & Returns
$5,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 200 L
- Max. Viscosity 180,000 mPas
- Maximum Torque 3,000 N-cm
- HP 0.5
- Operating Speed 50 to 1500 rpm
Product Information
- Brand Caframo
- MFR # 1540
- Zoro # G3979169
- Country of Origin Canada
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 15 31/32 in |
Overall Width | 4 25/32 in |
Overall Length | 14 9/32 in |
Shaft Dia. | 16 mm |
Chuck Size - Maximum | 5/8 in |
Shaft Diameter | 5/8 in |
Description
Overhead Mixer, Volume 200 L, Max. Viscosity 180,000 mPas, Maximum Torque 3,000 N-cm, HP 0.5, Operating Speed 50 to 1500 rpm, Mixing Speed Type Variable, Voltage 120V, Reversible Yes, Plug Style - Lab Equipment Standard, Through Shaft Yes, Overall Height 15 31/32 in, Overall Length 14 9/32 in, Overall Width 4 25/32 in, Amps 6.2, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- DIGI-SENSE Traceable Extra-Large Digit Digital Time (94461-07)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- Caframo Lab Mixers & Blenders