Shop All Marine & Boat Speakers & Navigation
Caframo
Original Mini 6.5" Ecofan - Black
Mfr # 815CAXBX
Zoro # G6845536
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Caframo
- MFR # 815CAXBX
- Zoro # G6845536
- UPC # 62503815000
- Country of Origin Canada
- Category Marine & Boat Speakers & Navigation
Description
Original Mini 6.5" Fan - Black If you own a free-standing wood stove in a small space you need an Original Min Ecofan! This unique accessory is designed to sit on top of your wood stove and circulate warm air through the room quickly and efficiently. By creating its own electricity from the heat of your stove, Ecofans do not need household energy or batteries. And unlike noisy built-in blowers the economical Ecofan is whisper quiet. The Original Mini is the smallest model in the Ecofan family, moving up to 85 cubic feet of air per minute (CFM). It sits at 165mm (6.5") tall, and comes with a black blade. The Mini operates at a stove surface temperature range of 230 F to 650 F (110 C to 345 C). Features: Smallest Ecofan Model Ideal for Small spaces and stoves Only 6.5" tall Saves up to 10% of your fuel No electricity needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSI INDUSTRIES NSI Industries WWCYC Connector Wire Electrical Wing; Yellow - Box of 100 (WWCYC)
- ROADPRO Magnet Mount, w/12ft. Pre-Wired Coax, 5ft. (RP-510)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7940)
- OTC Jack Stand, Ratchet Handle, 6 ton Load Capacity, 23 5/8 in Max Extended H, Square, Steel, 1 Pair (S06)
- CAFRAMO Chinook 707 120V AC 2-Speed 7" Fan - Black (707CHBBX)
- CAFRAMO Sirocco II 3-Speed 7" Gimbal Fan - Black - 12-24V (7010CABBX)
- CAFRAMO Bora 748 12V 3-Speed 6" Marine Fan - White (748CAWBX)
- CAFRAMO Bora 748 24V 3-Speed 6" Marine Fan - Black (748CA24BBX)
- CAFRAMO Tiny Tornado II 827 4.5" Handheld 1-Speed Fan - Black (827CATCS)
- CAFRAMO Fairview 9303 12V Defogger w/Suction Cup & Screw Base (9303CABCS)
- DOOMSDAY 2-Way Full-Range Marine Speakers; White - 6.5 in. (DO114239)
- Caframo Marine & Boat Speakers & Navigation