Shop All Lab Mixing Accessories
Caframo
Mixing Impeller, Pivoting Blade
Mfr # A140
Zoro # G4818484
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 5/16 in
- For Use With BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
- Blade Dia. 2.4 in
- Shaft Length 16 in
Product Information
- Brand Caframo
- MFR # A140
- Zoro # G4818484
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 2.4 in |
Shaft Length | 16 in |
Manufacturers Warranty Length | 2 yr |
Shaft Diameter | 3/8 in |
Blade Diameter | 2 3/8 in |
Details
Item | Blade |
Material | Stainless Steel |
For Use With | BDC1850, BDC2002, BDC2010, BDC3030, BDC6015 |
Includes | Blade Pinned to Shaft, Electropolished |
Blade Material | Stainless Steel |
Product Type | Blade |
Maximum Speed | 800 RPM |
Shaft Material | Stainless Steel |
Number of Blades | 2 |
Blade Shape | Pivoting |
Description
Mixing Impeller, Pivoting Blade, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 16 In., Material Stainless Steel, Blade Dia. 2.4 In., Includes Blade Pinned to Shaft, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- ALCONOX Alcojet, 4 LB (114018)
- TRICORBRAUN 16 oz Clear Glass Carafe/Decanter Round Bottle- 38-405 Neck Finish (093895)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK400 (137135)
- CAFRAMO Shaft (A742)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- CAFRAMO Pitched Blade Propellor (A531)
- CAFRAMO Shaft (A733)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- CAFRAMO Pitched Blade Propellor (A521)
- Caframo Lab Mixing & Blending