Shop All Marine & Boat Lighting
Caframo
Maestro 12V 3-Speed 6" Marine Fan w/LED Light - White
Mfr # 7482CAWBX
Zoro # G5078587
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Caframo
- MFR # 7482CAWBX
- Zoro # G5078587
- UPC # 62503748209
- Country of Origin Canada
- Category Marine & Boat Lighting
Description
Maestro 12V 3-Speed 6" Marine Fan w/LED Light - White Building on the popularity of the original Bora fans, the Maestro fan boasts an improved design along with dual LED bring area lighting and night vision red. Equipped for bulkhead mounting, its convenient wired remote pendant control can be located up to six feet away from the fan. The wired remote pendant control can be surface or flush mounted. It is deal for sleeping areas, main salon, cockpit, or galley. The fan can be swiveled for airflow in any direction. Variable fan speed allows for whisper quiet operation wherever the Maestro is located and a must-have feature when used in sleeping areas. Features low power draw combined with the quietest and most efficient fan in its class. Features : Draw: Variable; Up to .31A Blades: Three 5" Safety Features: Protective front and back grills Dimensions: 9"H x 6 1/4"W x 3 5/16"D Power Lead: 6' power lead hardwires to "house" battery Material: UV-stabilized plastic Warranty: Two years Up to 130 CFM cooling comfort Dual LED area lighting and night vision red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRYDE TANDEM ASSEMBLY FOR 33IN WB (CRE2-33)
- T-H MARINE T-H Marine DSSDP-1-2-DP Designer Series Screw Down Deck Plates, 6" - Black (DSSDP-1-2-DP)
- WIX FILTERS Cartridge Fuel Filter, 33540 (33540)
- GEN-Y HITCH 5/8 Hitch Pin 4 Useable Length & Twist Clip (GH-099)
- CAFRAMO Ultimate 747 24V 2-Speed 7" Fan w/Lighter Plug - White (747CA24WCS)
- CAFRAMO Ultimate 747 12V 2-Speed 7" Fan w/Lighter Plug - Black (747DCBCS)
- CAFRAMO Ultimate 747 12V 2-Speed 7" Fan w/Lighter Plug - White (747DCWCS)
- CAFRAMO JOI Lamp - Heat Powered Tea Light Candle - Runs 4 Hours (8310CASBX)
- CAFRAMO Maestro 12V 3-Speed 6" Marine Fan w/LED Light - Black (7482CABBX)
- LUMITEC High Power/Pedestal Mnt Flood Light-Brushed Finish-White Dimming (101133)
- ATTWOOD MARINE Universal Fit Bi-Color Pole Light (1165770)
- Caframo Marine & Boat Lighting