Shop All Marine & Boat Lighting
Caframo
Maestro 12V 3-Speed 6" Marine Fan w/LED Light - Black
Mfr # 7482CABBX
Zoro # G5073592
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Caframo
- MFR # 7482CABBX
- Zoro # G5073592
- UPC # 62503748216
- Country of Origin Canada
- Category Marine & Boat Lighting
Description
Maestro 12V 3-Speed 6" Marine Fan w/LED Light - Black Building on the popularity of the original Bora fans, the Maestro fan boasts an improved design along with dual LED bring area lighting and night vision red. Equipped for bulkhead mounting, its convenient wired remote pendant control can be located up to six feet away from the fan. The wired remote pendant control can be surface or flush mounted. It is deal for sleeping areas, main salon, cockpit, or galley. The fan can be swiveled for airflow in any direction. Variable fan speed allows for whisper quiet operation wherever the Maestro is located and a must-have feature when used in sleeping areas. Features low power draw combined with the quietest and most efficient fan in its class. Features: Draw: Variable; Up to .31A Blades: Three 5" Safety Features: Protective front and back grills Dimensions: 9"H x 6 1/4"W x 3 5/16"D Power Lead: 6' power lead hardwires to "house" battery Material: UV-stabilized plastic Warranty: Two years Up to 130 CFM cooling comfort Dual LED area lighting and night vision red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 11-C SIENNA 4PC ORIGINAL VENTVISOR-SMOKE (94365)
- UNIQUE ACCESSORIES 91117 Standard Size High Impact Plastic Cup Holder (249596)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 20, PAE-320 (PAE-320)
- BLUE SEA SYSTEMS Blue Sea 1001 CableClam .63" (1001)
- CAFRAMO Ultimate 747 12V 2-Speed 7" Fan w/Lighter Plug - White (747DCWCS)
- CAFRAMO Ultimate 747 12V 2-Speed 7" Fan w/Lighter Plug - Black (747DCBCS)
- CAFRAMO Maestro 12V 3-Speed 6" Marine Fan w/LED Light - White (7482CAWBX)
- CAFRAMO Ultimate 747 24V 2-Speed 7" Fan w/Lighter Plug - White (747CA24WCS)
- CAFRAMO JOI Lamp - Heat Powered Tea Light Candle - Runs 4 Hours (8310CASBX)
- SEACHOICE White Cooler Cushion w/Snap Straps, Fits 94 Qt., 31-1/4"x15-5/8"x3" (76841)
- GOLIGHT Golight Stryker ST Series Permanent Mount Black 12V LED w/Hard Wired D (30214ST)
- Caframo Marine & Boat Lighting