Shop All Lab Mixing Accessories
Caframo
Lab Stand, Petite
Mfr # A215
Zoro # G4818624
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With BDC250, BDC250U1
- Shaft Dia. 3/8 in
- Includes (20) Hollow Support Rods, Stand Base
- Shaft Length 20 in
Product Information
- Brand Caframo
- MFR # A215
- Zoro # G4818624
- UPC # 722651266610
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 3/8 in |
Shaft Length | 20 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 19 3/4 in |
Overall Width | 9 3/8 in |
Overall Length | 7 3/8 in |
Base Width | 9 3/8 in |
Base Length | 7 3/8 in |
Rod Diameter | 3/8 in |
Rod Length | 19 3/4 in |
Details
Item | Lab Stand |
Material | Stainless Steel |
For Use With | BDC250, BDC250U1 |
Includes | (20) Hollow Support Rods, Stand Base |
Base Material | Steel |
Product Type | Support Stand With Rod |
Base Shape | U-Shape |
Description
Lab Stand, Petite, For Use With BDC250, BDC250U1, Shaft Dia. 3/8 In., Shaft Length 20 In., Material Steel Coated with Chemical Resistant Epoxy Coating, Includes Stand Base and 20 In. Hollow Support Rod, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Smart Brew Professional Test Kit (486101-SB3-K)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK3-2LB)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #9, 45 x 37 x 25mm, 9PK (259150-9)
- CAFRAMO Pitched Blade Propellor (A533)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- CAFRAMO Stand Rod (ROD-48)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- CAFRAMO Safety Lab Stand (A110)
- CAFRAMO Shaft (A722)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- Caframo Lab Mixing Accessories