Shop All Lab Mixing Accessories
Caframo
Anchor Paddle, Use w BDC1850, BDC3030
Mfr # U044SW
Zoro # G5068183
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Shaft Dia. 3/8 in
- For Use With BDC1850, BDC3030
- Blade Dia. 4 in
- Manufacturers Warranty Length 2 yr
Product Information
- Brand Caframo
- MFR # U044SW
- Zoro # G5068183
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 3/8 in |
Blade Dia. | 4 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 36 in |
Blade Diameter | 5 3/4 in |
Shaft Diameter | 3/8 in |
Details
Item | Sweep |
Material | 316 stainless steel |
For Use With | BDC1850, BDC3030 |
Includes | (1) Welded Shaft, (2) Blades, Electropolished |
AccessoryType | Anchor Paddle with Sweep Blades |
Number of Blades | 2 |
Product Type | Sweep |
Blade Shape | Anchor |
Shaft Material | Stainless Steel, Silicone |
Blade Material | Silicone/Stainless Steel |
Description
Anchor Paddle with Sweep Blades, For Use With BDC1850, BDC3030, Shaft Dia. 3/8 In., Shaft Length 36 In., Material 316 Stainless Steel, Blade Dia. 4 In., Includes (1) Welded Shaft, Electropolished, (2) Blades, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-20)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- CAFRAMO Shaft (A722)
- CAFRAMO Pitched Blade Propellor (A533)
- CAFRAMO Shaft (A733)
- CAFRAMO Turbine Propellor Blade (A553)
- CAFRAMO Dispersion Blade (A164)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- Caframo Lab Mixing Accessories