Shop All Lab Mixing Accessories
Caframo
Anchor Paddle
Mfr # U044
Zoro # G4815955
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electropolished, Stainless Steel
- For Use With BDC1850, BDC3030, BDC6015
- Shaft Dia. 3/8 in
- Blade Dia. 4 in
- Shaft Length 36 in
Product Information
- Brand Caframo
- MFR # U044
- Zoro # G4815955
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 3/8 in |
Blade Dia. | 4 in |
Shaft Length | 36 in |
Manufacturers Warranty Length | 2 yr |
Blade Diameter | 4 in |
Shaft Diameter | 3/8 in |
Details
Material | Electropolished, Stainless Steel |
Item | Paddle |
For Use With | BDC1850, BDC3030, BDC6015 |
Includes | Blade Welded to Shaft, Electropolished |
Number of Blades | 2 |
Shaft Material | Stainless Steel |
Product Type | Paddle |
Blade Shape | Anchor |
Blade Material | Stainless Steel |
Description
Anchor Paddle, For Use With BDC1850, BDC3030, BDC6015, Shaft Dia. 3/8 In., Shaft Length 36 In., Material Stainless Steel, Electropolished, Blade Dia. 4 In., Includes Blade Welded to Shaft, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC NALGENE Vacuum Chamb, Clr Pc Bell Jar and Gasket (5305-0609)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- YSI Reagent, Tablet, PK50 (YPM154)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- CAFRAMO Shaft (A723)
- CAFRAMO Safety Lab Stand (A110)
- CAFRAMO Shaft (A712)
- CAFRAMO Turbine Propellor Blade (A551)
- CAFRAMO Shaft (A733)
- CAFRAMO Turbine Propellor Blade (A553)
- BRANSON Replacement Flat Tip (101-148-013)
- Caframo Lab Mixing & Blending