Shop All Lab Mixing Accessories
Caframo
Anchor Paddle
Mfr # U022
Zoro # G4815991
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electropolished, Stainless Steel
- Shaft Dia. 5/16 in
- For Use With BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
- Blade Dia. 2 in
- Shaft Length 16 in
Product Information
- Brand Caframo
- MFR # U022
- Zoro # G4815991
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 2 in |
Shaft Length | 16 in |
Manufacturers Warranty Length | 2 yr |
Blade Diameter | 2 in |
Shaft Diameter | 3/8 in |
Details
Material | Electropolished, Stainless Steel |
Item | Paddle |
For Use With | BDC1850, BDC2002, BDC2010, BDC3030, BDC6015 |
Includes | Blade Welded to Shaft, Electropolished |
Number of Blades | 2 |
Product Type | Paddle |
Blade Shape | Anchor |
Blade Material | Stainless Steel |
Shaft Material | Stainless Steel |
Description
Anchor Paddle, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 16 In., Material Stainless Steel, Electropolished, Blade Dia. 2 In., Includes Blade Welded to Shaft, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- CAFRAMO Shaft (A162)
- CAFRAMO Anchor Paddle (U055)
- CAFRAMO Chuck Guard (CG-1)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- CAFRAMO Turbine Propellor Blade (A551)
- BRANSON Spanner Wrench (201-118-024)
- Caframo Lab Mixing & Blending