Shop All Breakroom & Cafeteria Tables
Cafeworks
Square CaféWorks™ Table, Walnut - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top
Mfr # 65674
Zoro # G2419761
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Length 42"
- Height 29"
- Tabletop Material Laminated Melamine
Product Information
- Brand Cafeworks
- MFR # 65674
- Zoro # G2419761
- UPC # 674785656747
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Length | 42" |
Height | 29" |
Depth | 42" |
Description
Bistro Table, Surface Material Laminated Melamine, Shape Square, Width 42 in, Depth 42 in, Height 42 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type T-Molded, Edge Color Gray, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 1/8 in, Load Rating 250 lb, Series CafeWorks, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Control Knob (2R-Z1854)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 42" H, Laminated Melamine Top (65677)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- CAFEWORKS Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite (65688)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- Cafeworks Breakroom & Cafeteria Tables