Shop All Breakroom & Cafeteria Tables
Cafeworks
Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite
Mfr # 65678
Zoro # G2419755
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Length 42"
- Height 29"
- Tabletop Material Laminated Melamine
Product Information
- Brand Cafeworks
- MFR # 65678
- Zoro # G2419755
- UPC # 674785656785
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Length | 42" |
Height | 29" |
Depth | 42" |
Description
Bistro Table, Surface Material Laminated Melamine, Shape Square, Width 42 in, Depth 42 in, Height 42 in, Tabletop Color Family Gray, Tabletop Color Graphite, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type T-Molded, Edge Color Gray, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 1/8 in, Load Rating 250 lb, Series CafeWorks, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- FLASH FURNITURE Brighton Full Platform Bed, Dark Gray (SL-BK4-F-DG-GG)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- CAFEWORKS Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite (65688)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 42" H, Laminated Melamine Top (65677)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- Cafeworks Breakroom & Cafeteria Tables