Shop All Breakroom & Cafeteria Tables
Cafeworks
Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite
Mfr # 65648
Zoro # G2419816
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Round
- Width 42"
- Length 42"
- Height 29"
Product Information
- Brand Cafeworks
- MFR # 65648
- Zoro # G2419816
- UPC # 674785656488
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Length | 42" |
Height | 29" |
Diameter | 42" |
Description
Cafe Table, Surface Material Laminated Melamine, Shape Round, Diameter 42 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Graphite Granite, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type T-Molded, Edge Color Gray, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 1/8 in, Load Rating 250 lb, Series CafeWorks, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (SH581-3227A)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- CAFEWORKS Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite (65688)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 42" H, Laminated Melamine Top (65677)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GYBPBK)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 30", 30" W, 30" L, 31.125" H, Mahogany (XU-RD-30-MAHTB-T2222-GG)
- Cafeworks Breakroom & Cafeteria Tables