Shop All Cocoa and Hot Chocolate Drinks
Cafe Escapes
Hot Cocoa, Dark Chocolate, 0.52 oz., PK24
Mfr # 6802
Zoro # G405310435
product price: $23.85
/pk 24, $0.99/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Flavor Dark Chocolate
- Caffeine Type Non-Caffeinated
- Beverage Format Ground
- Net Weight 12.48 oz
- Package Weight 0.52 oz
Product Information
- Brand Cafe Escapes
- MFR # 6802
- Zoro # G405310435
- UPC # 099555068023
- Country of Origin United States
- Category Cocoa and Hot Chocolate Drinks
Details
Item | Hot Cocoa |
Beverage Flavor | Dark Chocolate |
Caffeine Type | Non-Caffeinated |
Beverage Format | Ground |
Net Weight | 12.48 oz |
Package Weight | 0.52 oz |
Beverage Package Style | Pod |
Product Type | Hot Cocoa |
Sub-Brand | Cafe Escapes(R) |
Description
Hot Cocoa, Net Weight 12.48 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Not Applicable, Package Weight 0.52 oz, Sub-Brand Cafe Escapes(R), Beverage Flavor Dark Chocolate, Product Type Hot Cocoa, Caffeine Type Non-Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEVIA IN THE RAW Stevia In The Raw 1g Stick Eurostick, PK2000 (4480076015)
- NORLAKE Gasket Ssm8 (000830)
- PERFECTION SEAT CUP FOR SURESHOT VALVE (20-C019)
- LINCOLN Hi Limit (369431)
- CAFE ESCAPES Hot Cocoa, Milk Chocolate, 0.52 oz., PK96 (6801)
- CAFE ESCAPES Hot Cocoa, Milk Chocolate, 0.52 oz., PK24 (6801)
- STARBUCKS Hot Cocoa, Gourmet, f/Serenade, 908 G, Silver (SBK12421284)
- NESTLE CHOCOLATE, HOT, NESTLE, .71OZ (NES25485CT)
- NESTLE Nestle® - Hot Cocoa Mix, Rich Chocolate, 0.71 oz., 50/Box (NES25485)
- THICK & EASY Thick & Easy Chocolate Dairy Nectar Beverage 8 oz., PK27 (72447)
- VICTOR ALLEN Milk Chocolate Cocoa Single Serve Cup, PK72 (FG016413)
- Cafe Escapes Beverages