Shop All Electric Ceiling Heaters
Cadet
Under Cabinet Heater, Black, 6147 BTU
Mfr # 10052
Zoro # G707387074
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Amperage 11.3 A, 15 A, 3.8 A, 7.5 A
- Standards cULus Listed
- Housing Finish Powder Coated
- Rough-In Dimensions - W x H x D 20-1/8 in x 3-1/2 in x 10-1/2 in
Product Information
- Brand Cadet
- MFR # 10052
- Zoro # G707387074
- UPC # 027418100528
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Rough-In Dimensions - W x H x D | 20-1/8 in x 3-1/2 in x 10-1/2 in |
Rough-In Height | 3 1/2 in |
Grille Height | 3 3/4 in |
Grille Width | 21 1/4 in |
Rough-In Width | 20 1/8 in |
Rough-In Depth | 10 1/2 in |
Details
Item | Under Cabinet Heater |
Phase | 1 |
Amperage | 11.3 A, 15 A, 3.8 A, 7.5 A |
Standards | cULus Listed |
Housing Finish | Powder Coated |
Wattage Output | 1350 W, 1800 W, 450 W, 900 W |
Grille Color | Black/White |
Thermostat Included | No |
Grille Finish | Powder Coated |
Housing Color | Black |
Heating Method | Fan Forced |
Heating Capacity | 6147 BTU |
Air Flow | 39 cfm |
Voltage | 120/240V AC |
Description
Under Cabinet Heater, Rough-In Height 3 1/2 in, Rough-In Width 20 1/8 in, Rough-In Depth 10 1/2 in, Wattage Output 1350 W, 1800 W, 450 W, 900 W, Housing Color Black, Housing Finish Powder Coated, Heating Method Fan Forced, Heating Capacity 6147 BTU, Thermostat Included No, Voltage 120/240V AC, 1 Phase, Air Flow 39 cfm, Amperage 11.3 A, 15 A, 3.8 A, 7.5 A, Grille Height 3 3/4 in, Grille Width 21 1/4 in, Grille Color Black/White, Grille Finish Powder Coated, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Air Conditioner & Coil Cleaner 19 oz Foam (ACF19/6)
- MILWAUKEE TOOL M18 Jobsite Fan M18 XC8.0 Battery (0886-20, 48-11-1880)
- CARRIER Defrost Control Board (HK32EA005)
- DAYTON Intake Louver, 60x60 (45C671)
- TPI Radiant Ceiling Panel 24L x 24W 250W 120/240V (CP122)
- DAYTON Mounting Frame, Recess, 48 In.L, 24 In.W (2YU97)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558RE)
- TPI INDUSTRIAL TPI Forced Ceiling Ceiling Heater HF3386DRP - 4000/3000W 240/208V 1 PH (HF3386DRP)
- QMARK Ceiling Mounted Heater (QCH1151F)
- QMARK Ceiling Mounted Heater (EFF4004)
- DAYTON Transformer, Unit, 277V, 60 Hz (2YU49)
- Cadet Heaters & Furnaces