Shop All Low Voltage Thermostats
Cadet
Single Pole Thermostat Kit, 1 3/8" H
Mfr # 66051
Zoro # G607387075
original price:
$54.75
12% off
new price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Contact Rating 22A @ 240V AC
- For Use With 800TN1
- Temperature Scale Fahrenheit/Celsius
- Compatible Manufacturer Model Number UCH183
Product Information
- Brand Cadet
- MFR # 66051
- Zoro # G607387075
- UPC # 027418660510
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 1 5/8 in |
Overall Width | 7 7/8 in |
Overall Height | 1 3/8 in |
Description
Single Pole Thermostat Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Primary Control 12Vdc (7556A0000U)
- EVERPURE Cartridge, Water Filter -Ec110 (EC110)
- B & K DuraVent PelletVent 3 in. X 3 in. X 3 in. Galvanized Steel Tee with Clean-Out Cap (3PVL-TR)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG20)
- CADET Thrmostat Sglp Wall Htr (08300)
- CADET Thrmostat Dblp Wall Htr (08301)
- DAYTON Low Voltage Thermostat, 5-2 Programs, 1 H 1 C, Hardwired (1UHG8)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- RESIDEO WiFi Tstat, H/C, 99/50F, Rect, White (THX321WFS3001W)
- HONEYWELL Home 7-Day Programmable White Digital Thermostat (RTH6580WF1001/W1)
- Cadet Low Voltage Thermostats