Shop All Electric Wall Heater Accessories
Cadet
Heater Wall Grille, Surface, 12" H
Mfr # CTGW
Zoro # G5082038
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Includes Cadet Grille Kit for Com-Pak Twin Electric Wall Heater, White - CTGW
- Outside Width 16-1/4"
- Standards cULus
- Frame Extends 1 in
Product Information
- Brand Cadet
- MFR # CTGW
- Zoro # G5082038
- UPC # 027418670892
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Width | 16-1/4" |
Outside Height | 12" |
Depth | 1.25 |
Height | 12 |
Width | 16.25 |
Overall Width | 16 1/4 in |
Overall Height | 12 in |
Details
Item | Heater Wall Grille |
Color | White |
Mounting Type | Surface |
Includes | Cadet Grille Kit for Com-Pak Twin Electric Wall Heater, White - CTGW |
Standards | cULus |
Frame Extends | 1 in |
For Use With | CST Series Wall Heaters |
Grille Material | Metal |
Description
Heater Wall Grille, Mounting Type Surface, For Use With CST Series Wall Heaters, Includes (2) Screws, Knob, Plug, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2002-0300-1725)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- VAXCEL Downrod 18in Extension Black (2244KK)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52MWW4LK-LED)
- CADET Heater Wall Can, Surface, 11-1/2" H (CTC)
- QMARK Mounting Frame, White (HTWHSM)
- UNIFLAME Uniflame C-6162 19 INCH OVERSIZED HAND CARVED BELLOW (C-6162)
- OPEN HEARTH Black Cast Iron Fireplace Grate (15430)
- LYNX FIREPLACE GRATE 24""X12""D (PR245)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 1500W, 120V, White (W1215-T-W)
- BARD Thermal Cutoff, 3'' O.H, 2'' O.W, 3'' O.D (8402-093BX)
- Cadet Electric Heater Accessories