Shop All Electric Wall Heater Accessories
Cadet
Heater Wall Can, Surface, 11-1/2" H
Mfr # CTC
Zoro # G5082029
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Includes Cadet Wall Can for Com-Pak Twin Electric Wall Heater - CTC
- Outside Height 11-1/2"
- Standards cULus
- For Use With CST Series Wall Heaters
Product Information
- Brand Cadet
- MFR # CTC
- Zoro # G5082029
- UPC # 027418680051
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Height | 11-1/2" |
Outside Width | 14-3/4" |
Height | 11.25 |
Depth | 4 |
Width | 14.5 |
Overall Height | 11 1/2 in |
Overall Width | 14 3/4 in |
Details
Item | Heater Wall Can |
Color | Black |
Mounting Type | Surface |
Includes | Cadet Wall Can for Com-Pak Twin Electric Wall Heater - CTC |
Standards | cULus |
For Use With | CST Series Wall Heaters |
Frame Extends | 1 in |
Grille Material | Metal |
Description
Heater Wall Can, Mounting Type Surface, For Use With CST Series Wall Heaters, Includes (2) Screws, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- HONEYWELL Thermostat Wintr Watchmn (CW200A1032/E1)
- BELIMO Anti-Rotation Bracket (TF-P)
- CADET Heater Wall Grille, Surface, 12" H (CTGW)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 10000 BTU (KS2010)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 4000 BTU (KS2004)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 8000 BTU (KS2008)
- EMBASSY INDUSTRIES Embassy HAV-88-3 Compact Hydronic KickSpace Heater (5612549882)
- AMAZE HEATER Spacio Innovations WS-CEILKITUS 400-600-800W Wexstar Ceiling installation kit for Infrared Panel Heater (WS-CEILKITUS)
- Cadet Electric Heater Accessories