Shop All Electric Baseboard Heaters
Cadet
Elec Heater, 2 ft., 500W, 208V, No Stat, Wht
Mfr # 11924-1
Zoro # G1875513
original price:
$52.25
21% off
new price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500W
- BtuH Output 1710
- Heater Voltage 208V
- Color White
- Amps AC 2.4
Product Information
- Brand Cadet
- MFR # 11924-1
- Zoro # G1875513
- UPC # 027418119247
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Depth | 2.5 |
Height | 7 |
Details
Item | Elec Heater,2 ft.,500W,208V,No Stat,Wht |
Watts | 500W |
BtuH Output | 1710 |
Heater Voltage | 208V |
Color | White |
Amps AC | 2.4 |
Standards | UL |
Housing Material | Metal |
Primary Application | Residential, Commercial |
Includes | Cadet F Series 2.5-foot Electric Baseboard Heater, 500W 208V, White - 2F500-8W |
Description
Elec Heater,2 ft.,500W,208V,No Stat,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Airmover, 885 cfm, 15 ft, 1/4 hp (125470)
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC00375)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH5110D1022)
- AIR HANDLER 22x24x1 Pleated Air Filter, MERV 8 (29RF83)
- CADET Heater Baseb 1500W 6' Wh (09956)
- CADET 96" Electric Baseboard Heater, White, 1500/2000W, 208/240V (8F2000W)
- CADET Heater Baseb 1000W 4' Wh (09954)
- CADET Cadet 507030 4 Ft. Baseboard Heater 1000W White 9954 (507030)
- CADET BASEBOARD HEATER 30"" (05530)
- CADET BASEBOARD HEATER 48"" (05534)
- KING ELECTRIC K Baseboard Heater 4' 208V 1000W White (4K2010BW)
- Cadet Electric Heaters & Accessories