Shop All Furnace and Heater Parts
Cadet
ComPack Heater, 500W, 240V
Mfr # CS052
Zoro # G8964681
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 240/208V
- BtuH Output 1706/1279
- Height 12
- Width 9
Product Information
- Brand Cadet
- MFR # CS052
- Zoro # G8964681
- UPC # 027418675842
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 12 |
Width | 9 |
Depth | 5.25 |
Details
Item | ComPak Heater, 500W, 240V |
Material | Metal |
Voltage | 240/208V |
BtuH Output | 1706/1279 |
For Use With Mfr. Model Number | CC, CGA, CGW |
Fits Brand | Cadet ComPak Series |
Includes | Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 500W 240V - CS052 |
Standards | cULus |
Application | Residential, Commercial |
Color | Black |
Motor Amps | 2.1/1.8 |
Description
ComPak Heater, 500W, 240V, For Use With Grainger Item Number 34VE76, 34VE77, 34VE80, For Use With Mfr. Model Number CC, CGA, CGW, Fits Brand Cadet ComPak Series, Includes Heater Assembly Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Blower Wheel Clamp (99680019)
- POWER BREEZER Large Caster Brake (400-254-A)
- DEKTITE Grey Rnd Base Metal Flash, 3" To 6" (DF104G)
- PLASTIC SUPPLY Rain Cap, 6 in Duct Dia, Type I PVC, 13" L x 12" H (PVCRCA06)
- CADET Com-Pak Wall Can (CC)
- CADET ComPak Heater w/Stat, 1500W, 240V (CS152T)
- CADET Register Heater Assembly, 2000W, 240V (RM202)
- CADET Com-Pak Grill, 12.25 in H, Metal, White (CGW)
- CADET ComPak Heater, 1000W, 120V (CS101)
- CADET ComPak Heater, 1500W, 240V (CS152)
- AFTERMARKET 27MT, 12V, CW, 10T (A-1107872-AI)
- Cadet Furnace and Heater Parts