Shop All Conduit Clamps & Hangers
Nvent Caddy
Beam Clamp, Electro Galvanized Steel, Size 3/8"
Mfr # PHSW6
Zoro # G2363462
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Electro Galvanized Steel
- Finish Electrogalvanized
- Flange Width (In.) 1/4 in
- Metal Detectable Yes
Product Information
- Brand Nvent Caddy
- MFR # PHSW6
- Zoro # G2363462
- UPC # 782856347651
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Flange Width (In.) | 1/4 in |
Thread Size (In.) | 3/8 |
Width (In.) | 3 1/4 in |
Length (In.) | 3 1/4 in |
Rod Size | 3/8" |
Clamp Length | 3.25 in |
Clamp Width | 3.25 in |
For Threaded Rod Size | 3/8 in |
Rod Size (RS) | 0.38 |
Details
Description
Beam Clamp, Beam Clamp Type Purlin Clamp with Swivel, Beam Mount Location Bottom, Clamp Length 3.25 in, Clamp Material Steel, Clamp Material Finish Electro-Galvanized, Clamp Width 3.25 in, For Beam Shape/Type C-Purlin, For Threaded Rod Size 3/8 in, Load Capacity 200 lb, Series PHSW, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FO2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- NVENT CADDY Strut Conduit One Piece Clamp, Size 3/4" (SK125I)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- NVENT CADDY EZ-Riser Beam Clamp, 1/2 In Rod Sz, Ductile Iron (3000050PL)
- NVENT CADDY Roof Deck Drop Wire Hanger, Spring Steel (TDH)
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS50)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD1B)
- MKT FASTENING Conduit Strap, 1/2", PK100 (TW50)
- Nvent Caddy Conduit Clamps & Hangers