Shop All Cable Supports
Nvent Caddy
J-Hook, Wall Mount, PK5
Mfr # CAT32
Zoro # G2243534
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Silver
- Max. Load Capacity 48 lb
- Max. Cable Capacity 2 in
- Material Galvanized Steel
Product Information
- Brand Nvent Caddy
- MFR # CAT32
- Zoro # G2243534
- UPC # 078285630014
- Country of Origin United States
- Category Cable Supports
Details
Item | J-Hook |
Mounting Location | wall |
Color | Silver |
Max. Load Capacity | 48 lb |
Max. Cable Capacity | 2 in |
Material | Galvanized Steel |
Mounting Type | Mounting Hole 9/32" |
Description/Special Features | Mounting Hole 9/32 in |
Standards | TIA/EIA 569 Compliant, UL, cUL |
Description
J-Hook, Mounting Location Wall, Color Silver, Max. Load Capacity 48 lb, Material Galvanized Steel, Description/Special Features Mounting Hole 9/32 in, Standards TIA/EIA 569 Compliant, UL, cUL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- CALBRITE Spring Nut, 316 SS, 1/2 in (S60000CN41)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- NVENT CADDY J-Hook, Hammer On 5/16-1/2 In Flange (CAT1258SM)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- Nvent Caddy Cable Supports