Shop All Warmers and Chillers
Cadco
Hot Plate, Double, Tubular, 120V
Mfr # CDR-1TFB
Zoro # G7983394
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 1,650 W
- Height (In.) 4 1/2 in
- Heating Elements 6 in dia
- Width (In.) 13 1/2 in
Product Information
- Brand Cadco
- MFR # CDR-1TFB
- Zoro # G7983394
- UPC # 654796621057
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Height (In.) | 4 1/2 in |
Width (In.) | 13 1/2 in |
Length (In.) | 22 3/4 in |
Overall Width | 13 1/2 in |
Overall Height | 4 1/2 in |
Heating Element Diameter | 6 in |
Overall Depth | 22 3/4 in |
Details
Item | Hot Plate |
Voltage | 120V AC |
Watts | 1,650 W |
Heating Elements | 6 in dia |
Number of Elements | 2 |
BtuH | 5,630 BtuH |
Element Type | Tubular |
Standards | cUL Listed, UL Safety and Sanitary |
Heating Capacity | 5,630 BtuH |
Power Source | Electric |
Weight | 9 lb |
Wattage | 1,650 W |
Description
Hot Plate, Number of Elements 2, Heating Capacity 5,630 BtuH, Element Type Tubular, Overall Height 4 1/2 in, Overall Width 13 1/2 in, Overall Depth 22 3/4 in, Heating Element Diameter 6 in, Standards cUL Listed, UL Safety and Sanitary, Voltage 120V AC, Wattage 1,650 W, Power Source Electric, Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA GROWERS Pasta Growers Egg Noodles 1/2" Wide Pasta 5lbss, PK2 (6738728160)
- GHIRARDELLI Squares Premium Dark Chocolate Assortment, 1486 oz Bag (62274)
- RANDELL Gasket, Door (IN GSK1020)
- KITCHENAID Ring, Drip Planetary (240285)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- CADCO Hot Plate, Double, Tubular (CDR-1T)
- CADCO Hot Plate, Single, Hi-Power, Tubular (CSR-3T)
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- ADMIRAL CRAFT EQUIPMENT. Adcraft - Food Warmer, Full Size, 120V (FW-1200W)
- Cadco Warmers and Chillers