Shop All Toasters
Cadco
13-1/2" 4-Slot Gray Toaster
Mfr # CTW-4M
Zoro # G8172421
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Consistent Slice
- Capacity 4-Slot
- Voltage 120
- Color Gray
- Width 13 1/2 in
Product Information
Dimensions
Width | 13 1/2 in |
Height | 9 in |
Depth | 8 in |
Width (In.) | 13 1/2 in |
Length (In.) | 8 in |
Overall Width | 13 1/2 in |
Overall Height | 9 in |
Overall Depth | 8 in |
Details
Item | Toaster |
Type | Consistent Slice |
Capacity | 4-Slot |
Voltage | 120 |
Color | Gray |
Amps | 10 A |
Material | Stainless Steel |
Weight | 8 lb |
Current | 14.5 A |
Wattage | 1,745 W |
Toaster Type | Pop-Up |
Slice Capacity | 4-Slice |
Plug Type | 5-15P |
Description
Toaster, Toaster Type Pop-Up, Slice Capacity 4-Slice, Conveyor Width Not Applicable, Overall Height 9 in, Overall Depth 8 in, Overall Width 13 1/2 in, Voltage 120V AC, Material Stainless Steel, Capacity 4 Slot, Wattage 1,745 W, Standards CSA Approved, NSF, UL Listed, Plug Type 5-15P, Color Gray, Current 14.5 A, Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGLEHOFFER Inglehoffer Stone Ground Mustard 10 oz. Bottle, PK6 (1102)
- CAPTIVE-AIRE Light (RB242D1100)
- ALLPOINTS 1/2 Size Fry Basket Fine Mesh (8404747)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Nutritional Yeast 25lbs (1594B25)
- CADCO 15-1/2" 4-Slot Gray Buffet Toaster (CBF-4M)
- CADCO Standard 6-Slot Toaster, Manual Eject, Switch From 2, 4 or 6 Slot Options (CTW-6M(220))
- VOLLRATH 250 Slices/Hr Conveyor Toaster (CT2H-120250)
- OSTER Extra Wide Slot Toaster, 2-Slice, 7.5 x 11 x 8, Stainless Steel (2097654)
- HAMILTON BEACH Hamilton Beach 251076 2 Slice Stainless Steel Bagel Toaster (251076)
- J-JATI J-Jati TS007 900W 2 Slice Toaster Wide Slot Compact Toaster with Defrost; Bagel & Cancel (TS007)
- RAZOREDGE 7.63 x 6.89 x 11.1 in. Stainless Steel 2 Slot Toaster, Black & Silver (RA2515657)
- Cadco Small Kitchen Appliances