Shop All Exterior Stains & Sealers
Cabot
Translucent CoatingNatural, Flat, 5gal
Mfr # 140.0003000.008
Zoro # G0544722
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Oil
- Paint Color Family Clears
- Finish Flat
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Surface Wood Surfaces
Product Information
- Brand Cabot
- MFR # 140.0003000.008
- Zoro # G0544722
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 gal |
Details
Item | Clear and Translucent Coating |
Paint Base Type | Oil |
Color | natural |
Paint Color Family | Clears |
Finish | Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Surface | Wood Surfaces |
Coverage | 150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface |
VOC Content | Less Than 550g/L |
Exposure Conditions | Exterior |
Application Temperature | Above 50 Degrees F |
Application Method | Brush, Spray |
Color Family | Clears |
Dry Time | 24 hr |
Dry Time Recoat | 24 hr |
Stains and Sealers Product Grouping | Translucent Stain |
Description
Translucent Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Clears, Natural, Flat Finish, Size 5 gal, Coverage 150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface, VOC Content Less Than 550g/L, Dry Time Recoat 24 hr, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Clear and Translucent Coating
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Orange, Water -Based (203036)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (200081)
- ZINSSER 18 Oz Yellow Industrial Choice Inverted Stripping Paint Spra, 6PK (1648-838)
- RICHARD Paint Brush Set, 1 (81304)
- CABOT Translucent Coating Natural, Flat, 1gal (140.0003000.007)
- CABOT Translucent CoatingCedar, Flat, 1gal (140.0003002.007)
- CABOT Translucent, Pacific Redwood, Flat, 1gal (140.0003005.007)
- CABOT Stain, Cordovan Brown, SemiSolid Flat, 1gal (140.0017437.007)
- CABOT Wood Toned Stain & Sealer Transparent Heartwood Oil-Based Deck and Siding Stain 1 gal (140.0003004.007)
- CABOT Australian Timber Oil Transparent Honey Teak Oil-Based Australian Timber Oil 1 gal (140.0003458.007)
- THOMPSONS WATERSEAL Transparent Chestnut Brown Waterproofing Wood Stain & Sealer, 5 gal (TH6216)
- Cabot Interior and Exterior Paints and Stains