Shop All Exterior Stains & Sealers
Cabot
Stain, Pacific Redwood, Toned Flat, 1 gal.
Mfr # 140.0019205.007
Zoro # G4995094
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Oil
- Paint Color Family Browns
- Finish Toned Flat
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Product Information
- Brand Cabot
- MFR # 140.0019205.007
- Zoro # G4995094
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Exterior Stain |
Paint Base Type | Oil |
Color | Pacific Redwood |
Paint Color Family | Browns |
Finish | Toned Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Dry Time | 24 hr |
VOC Content | Less Than 275g/L |
Stains and Sealers Product Grouping | Exterior Stain |
Color Family | Browns |
Application Method | Brush, Spray |
Exposure Conditions | Exterior |
Coverage | 250 to 350 sq ft |
Surface | New or Reconditioned Wood Surfaces |
Application Temperature | Above 50 Degrees F |
Description
Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Browns, Pacific Redwood, Toned Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Exterior Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ADVANCE Exterior Wood Waterproofer Concentrate, Makes 5 Gallon (EAWOD64CON)
- VARATHANE Semi-Transparent Semi-Gloss Golden Pecan Oil-Based Urethane Modified Alkyd Stain and Poly (243863)
- TRIMACO Tack Cloth (55009)
- A E S INDUSTRIES SPRAY GUN FILTER (AD323)
- CABOT Exterior Stain, Heartwood, Toned Flat, 1gal (140.0019204.007)
- CABOT Exterior Stain, Natural, Toned Flat, 1 gal. (140.0019200.007)
- CABOT Exterior Stain, Cedar, Toned Flat, 1 gal. (140.0019202.007)
- CABOT Solid Color Acrylic Stain & Sealer Solid Tintable White Base Acrylic Deck Stain 1 qt (140.0001801.005)
- CABOT Low VOC Semi-Solid Tintable Neutral Base Oil-Based Deck and Siding Stain 1 qt (140.0017406.005)
- CABOT Low VOC Semi-Transparent Tintable Neutral Base Oil-Based Stain and Sealer 5 gal (140.0016306.008)
- TWP Dark Oak Oil-Based Wood Protector 1 gal (TWP103-1)
- Cabot Interior and Exterior Paints and Stains