Shop All Exterior Stains & Sealers
Cabot
Stain, Mahogany Flame, Toned Flat, 1 gal.
Mfr # 140.0019459.007
Zoro # G4995006
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Oil
- Paint Color Family Clears
- Finish Toned Flat
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Product Information
- Brand Cabot
- MFR # 140.0019459.007
- Zoro # G4995006
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Exterior Stain |
Paint Base Type | Oil |
Color | Mahogany Flame |
Paint Color Family | Clears |
Finish | Toned Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Dry Time | 24 hr |
Stains and Sealers Product Grouping | Exterior Stain |
Color Family | Clears |
Coverage | 250 to 350 sq ft |
Surface | Wood Surfaces |
Application Temperature | Above 50 Degrees F |
VOC Content | Less Than 275g/L |
Application Method | Brush, Spray |
Exposure Conditions | Exterior |
Dry Time Recoat | 24 hr |
Description
Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Clears, Mahogany Flame, Toned Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 24 hr, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Exterior Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE TV 5GAL WHT Plas Pail (05GTVU12300)
- WOLMAN RAINCOAT CLR SEALR GL (12386)
- ASTRO PNEUMATIC Paddles Paint, 12", Bamboo, 1000 pcs. (4586)
- LINZER Better Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 5 pk, 5PK (MR 701-5 0400)
- CABOT Stain, Amberwood, Toned Flat, 1gal (140.0019457.007)
- CABOT Stain, Honey Teak, Toned Flat, 1gal (140.0019458.007)
- CABOT Stain, Natural, Toned Flat, 1 gal. (140.0019400.007)
- CABOT Australian Timber Oil Transparent Natural Oil-Based Australian Timber Oil 5 gal (140.0003400.008)
- CABOT Solid Color Acrylic Stain & Sealer Solid Tintable Deep Base Acrylic Deck Stain 1 gal (140.0001807.007)
- CABOT Sealer, Crystal Clear, Flat, 5gal (140.0001000.008)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Stucco Sealer , Natural Finish, Clear (SP-7002)
- Cabot Exterior Stains & Sealers