Shop All Exterior Stains & Sealers
Cabot
Solid StainDriftwood GrayLow Lustre, 1gal
Mfr # 140.0001844.007
Zoro # G2627441
original price:
$59.04
14% off
new price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Water
- Paint Color Family Grays
- Finish Low Luster
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Product Information
- Brand Cabot
- MFR # 140.0001844.007
- Zoro # G2627441
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Solid Acrylic Stain |
Paint Base Type | Water |
Color | Driftwood Gray |
Paint Color Family | Grays |
Finish | Low Luster |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Stains and Sealers Product Grouping | Exterior Stain |
Application Temperature | Above 50 Degrees F |
Dry Time | 1 hr |
Surface | Wood or Cement Surfaces |
Exposure Conditions | Exterior |
Application Method | Brush, Roll, Spray |
Coverage | 150 to 250 sq ft |
VOC Content | Less Than 250g/L |
Dry Time Recoat | 4 to 6 hr |
Color Family | Grays |
Description
Exterior Stain, For Use On Surface Material Concrete, Wood, Paint Base Type Water, Paint Color Family Grays, Driftwood Gray, Low Luster Finish, Size 1 gal, Coverage 150 to 250 sq ft, VOC Content Less Than 250g/L, Dry Time Recoat 4 to 6 hr, Application Method Brush, Roll, Spray, Exposure Conditions Exterior, Dry Time 1 hr, Solid Acrylic Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Mold and Mildew Paint, 5 gal., White (270269)
- LEAKTITE TV 5GAL WHT Plas Pail (05GTVU12300)
- RUST-OLEUM Clear, Matte, 11 oz (267028)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle (Z3215)
- CABOT Low VOC Semi-Solid Tintable Neutral Base Oil-Based Deck and Siding Stain 1 qt (140.0017406.005)
- CABOT Solid Color Acrylic Siding Stain Solid Tintable Neutral Base Acrylic Siding Stain 5 gal (140.0000806.008)
- CABOT Stain, Cordovan Brown, SemiSolid Flat, 1gal (140.0017437.007)
- CABOT Solid Color Oil Stain Solid Tintable Neutral Base Oil-Based Alkyd Deck Stain 1 gal (140.0001606.007)
- CABOT Sealer, Crystal Clear, Flat, 5gal (140.0001000.008)
- CABOT Gold Low VOC Satin Sun-Drenched Oak Oil-Based Deck Varnish 1 gal (140.0019470.007)
- WOODKOTE PRODUCTS Wood Kote 12 Oz Jel'D Stain Brown Mahogany (202-9)
- Cabot Exterior Stains & Sealers