Shop All Exterior Stains & Sealers
This Product is Discontinued
Cabot
Solid Stain, Ultra WhiteLow Lustre, 1gal (Discontinued)
Mfr # 140.0001812.007
Zoro # G2493337
This Product is Discontinued
Key Features
- Paint Base Type Water
- Color Ultra White
- Finish Low Luster
- Size 1 gal
- For Use On Surface Material Concrete, Wood
Product Information
- Brand Cabot
- MFR # 140.0001812.007
- Zoro # G2493337
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Solid Acrylic Stain |
Paint Base Type | Water |
Color | Ultra White |
Finish | Low Luster |
For Use On Surface Material | Concrete, Wood |
Exposure Conditions | Exterior |
VOC Content | Less Than 250g/L |
Application Temperature | Above 50 Degrees F |
Dry Time | 1 hr |
Application Method | Brush, Roll, Spray |
Surface | Wood or Cement Surfaces |
Coverage | 150 to 250 sq ft |
Stains and Sealers Product Grouping | Exterior Stain |
Dry Time Recoat | 4 to 6 hr |
Color Family | Whites |
Description
Exterior Stain, For Use On Surface Material Concrete, Wood, Paint Base Type Water, Paint Color Family Whites, Ultra White, Low Luster Finish, Size 1 gal, Coverage 150 to 250 sq ft, VOC Content Less Than 250g/L, Dry Time Recoat 4 to 6 hr, Application Method Brush, Roll, Spray, Exposure Conditions Exterior, Dry Time 1 hr, Solid Acrylic Stain
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.