Shop All Exterior Stains & Sealers
Cabot
Solid Acryl StainRedwoodLowLustre, 1gal
Mfr # 140.0001880.007
Zoro # G2161031
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Water
- Paint Color Family Reds
- Finish Low Luster
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Product Information
- Brand Cabot
- MFR # 140.0001880.007
- Zoro # G2161031
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Solid Acrylic Stain |
Paint Base Type | Water |
Color | Redwood |
Paint Color Family | Reds |
Finish | Low Luster |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Color Family | Reds |
Surface | Wood or Cement Surfaces |
VOC Content | Less Than 250g/L |
Exposure Conditions | Exterior |
Stains and Sealers Product Grouping | Exterior Stain |
Application Temperature | Above 50 Degrees F |
Coverage | 150 to 250 sq ft |
Application Method | Brush, Roll, Spray |
Dry Time Recoat | 4 to 6 hr |
Dry Time | 1 hr |
For Use With | Redwood |
Description
Exterior Stain, For Use On Surface Material Concrete, Wood, Paint Base Type Water, Paint Color Family Reds, Redwood, Low Luster Finish, Size 1 gal, Coverage 150 to 250 sq ft, VOC Content Less Than 250g/L, Dry Time Recoat 4 to 6 hr, Application Method Brush, Roll, Spray, Exposure Conditions Exterior, Dry Time 1 hr, Solid Acrylic Stain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Claret Wine, 12 Oz (334062)
- LINZER Brush Stain Set Polyester 2Pc (A1525)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152725)
- SHORT CUTS Krylon Brilliant Silver Metallic Spray Paint 11 oz (K01406)
- CABOT Stain, Amberwood, Toned Flat, 1gal (140.0019457.007)
- CABOT Semi-Transparent Deck & Siding Exterior Stain & Sealer, Neutral Base, 5 Gal. (140.0000306.008)
- CABOT Low VOC Semi-Transparent Tintable Neutral Base Oil-Based Stain and Sealer 5 gal (140.0016306.008)
- CABOT Aust Tmbr Mahogny Wf Qt (140.0019459.005)
- CABOT Solid Color Acrylic Stain & Sealer Solid Tintable Deep Base Acrylic Deck Stain 1 gal (140.0001807.007)
- CABOT Stain, Pacific Redwood, Toned Flat, 1 gal. (140.0019205.007)
- RAINGUARD BRANDS 5 Gal. Paver Sealer, Natural Finish, Clear (SP-5005)
- Cabot Exterior Stains & Sealers