Shop All Exterior Stains & Sealers
Cabot
SemiSolid DeckStain, NewRedwood, Flat, 1gal
Mfr # 140.0001417.007
Zoro # G2672476
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Alkyd
- Paint Color Family Reds
- Finish Flat
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Product Information
- Brand Cabot
- MFR # 140.0001417.007
- Zoro # G2672476
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Semi-Solid Deck Stain |
Paint Base Type | Alkyd |
Color | New Redwood |
Paint Color Family | Reds |
Finish | Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Exposure Conditions | Exterior |
Dry Time Recoat | 24 hr |
Color Family | Reds |
VOC Content | Less Than 550g/L |
Base Type | Alkyd |
Application Temperature | Above 50 Degrees F |
Stains and Sealers Product Grouping | Semi-Solid Stain |
Coverage | 400 to 600 sq ft |
Surface | Wood Surfaces |
Dry Time | 24 hr |
Application Method | Brush Only |
Description
Semi-Solid Stain, For Use On Surface Material Wood, Paint Base Type Alkyd, Paint Color Family Reds, New Redwood, Flat Finish, Size 1 gal, Coverage 400 to 600 sq ft, VOC Content Less Than 550g/L, Dry Time Recoat 24 hr, Application Method Brush Only, Exposure Conditions Exterior, Dry Time 24 hr, Semi-Solid Deck Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1 Gal 7" Plastic Multi-Blade Paint Mixer (43460)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal (ME658GAL)
- DALTON Striping Paint, 5 gal., Yellow, Water -Based (5040)
- WOOSTER P3971 1.5 in. Factory Sale Polyester Paint Brush (71497139832)
- CABOT Semi Solid Stain, Mission Brown, Flat, 1gal (140.0001434.007)
- CABOT Semi Solid DeckStainNew Cedar, Flat, 1gal (140.0001416.007)
- CABOT Stn Sld Ss Neut Bse Qt (140.0000806.005)
- CABOT Cabot 81000 1 Gallon; Natural Australian Timber Oil Wood Finish; Reduced Water (80351810008)
- CABOT Australian Timber Oil Transparent Jarrah Brown Oil-Based Australian Timber Oil 5 gal (140.0019460.008)
- CABOT Low VOC Semi-Transparent Tintable Neutral Base Oil-Based Stain and Sealer 5 gal (140.0016306.008)
- RAINGUARD BRANDS 6 Oz Makes 1 Gal. Micro-Seal Water Repellent (CR-0359)
- Cabot Interior and Exterior Paints and Stains