Shop All Exterior Stains & Sealers
This Product is Discontinued
Cabot
Semi Solid StainDriftwood Gray, Flat, 1gal (Discontinued)
Mfr # 140.0001444.007
Zoro # G0801525
This Product is Discontinued
Key Features
- Paint Base Type Alkyd
- Finish Flat
- Size 1 gal
- For Use On Surface Material Wood
- Application Method Brush Only
Product Information
- Brand Cabot
- MFR # 140.0001444.007
- Zoro # G0801525
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Semi-Solid Deck Stain |
Paint Base Type | Alkyd |
Color | Driftwood Gray |
Finish | Flat |
For Use On Surface Material | Wood |
Application Method | Brush Only |
Stains and Sealers Product Grouping | Semi-Solid Stain |
Coverage | 400 to 600 sq ft |
Dry Time Recoat | 4 to 6 hr |
Surface | Wood Surfaces |
VOC Content | Less Than 550g/L |
Application Temperature | Above 50 Degrees F |
Color Family | Grays |
Base Type | Alkyd |
Dry Time | 24 hr |
Exposure Conditions | Exterior |
Description
Semi-Solid Stain, For Use On Surface Material Wood, Paint Base Type Alkyd, Paint Color Family Grays, Driftwood Gray, Flat Finish, Size 1 gal, Coverage 400 to 600 sq ft, VOC Content Less Than 550g/L, Dry Time Recoat 4 to 6 hr, Application Method Brush Only, Exposure Conditions Exterior, Dry Time 24 hr, Semi-Solid Deck Stain
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, OH, PA, RI, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.