Shop All Exterior Stains & Sealers
Cabot
Sealer, Crystal Clear, Flat, 5gal
Mfr # 140.0001000.008
Zoro # G2110595
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Silicone
- Color Crystal Clear
- Paint Color Family Clears
- Finish Flat
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Product Information
- Brand Cabot
- MFR # 140.0001000.008
- Zoro # G2110595
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 gal |
Details
Item | Sealer |
Paint Base Type | Silicone |
Color | Crystal Clear |
Paint Color Family | Clears |
Finish | Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Dry Time | 1 hr |
Coverage | 500 to 1250 sq ft |
Surface | Wood, Brick, Stone, Concrete, and Pourous Surfaces |
VOC Content | Less Than 100g/L |
Stains and Sealers Product Grouping | Sealer |
Base Type | Silicone |
Color Family | Clears |
Application Method | Brush, Roll, Spray |
Application Temperature | Above 40 Degrees F |
Dry Time Recoat | 24 hr |
Exposure Conditions | Exterior |
Description
Sealer, For Use On Surface Material Brick, Concrete, Stone, Wood, Paint Base Type Silicone, Paint Color Family Clears, Crystal Clear, Flat Finish, Size 5 gal, Coverage 500 to 1250 sq ft, VOC Content Less Than 100g/L, Dry Time Recoat 24 hr, Application Method Brush, Roll, Spray, Exposure Conditions Exterior, Dry Time 1 hr, Sealer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Rust Preventative Spray Paint, Black, Satin, 12 oz (K02732007)
- KRYLON 5564 COLORMAXX 12 OZ IRI S SATIN (K05564007)
- PURDY Brush Stain In Ex Wht Chn 3In (551480500)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Carpet Stipple (9-STP)
- CABOT Sealer, Crystal Clear, Flat, 1gal (140.0001000.007)
- CABOT Solid Color Oil Stain Low VOC Solid Tintable Deep Base Oil-Based Alkyd Deck Stain 1 gal (140.0007607.007)
- CABOT Australian Timber Oil Transparent Honey Teak Oil-Based Australian Timber Oil 1 gal (140.0003458.007)
- CABOT Solid Color Oil Stain Low VOC Solid Tintable White Base Oil-Based Alkyd Deck Stain 1 gal (140.0007601.007)
- CABOT Gold Satin Sun-Drenched Oak Oil-Based Deck Varnish 1 gal (140.0003470.007)
- CABOT Solid Color Oil Stain Low VOC Solid Tintable Medium Base Oil-Based Alkyd Deck Stain 1 gal (140.0007608.007)
- ZINSSER Zinsser & Co 288340 1 Gallon Red Wood Transparent Stain (203706)
- Cabot Exterior Stains & Sealers