Shop All Concrete and Asphalt Repair - Patches and Compounds
Cabot
10 lb CAB-O-SIL M5, White, Silica Base
Mfr # 1-52BG
Zoro # G8643591
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 10 lb
- For Use With M0-076CN/U0-144CN, U0-144KT
- Exposure Conditions Mild to Moderate
- Container Type Bag
Product Information
- Brand Cabot
- MFR # 1-52BG
- Zoro # G8643591
- UPC # 815218025185
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 10 lb |
Container Size | 10 lb |
Details
Color | White |
Item | CAB-O-SIL M5 |
For Use With | M0-076CN/U0-144CN, U0-144KT |
Exposure Conditions | Mild to Moderate |
Container Type | Bag |
Base Type | Silica |
Features | Can Be Used to Thicken Epoxy for Filling Cracks and Joints In Concrete Slabs Prior to Installing Seamless Floors |
Additive Type | Floor Coating |
Use Location | Interior |
Description
CAB-O-SIL M5, Additive Type Floor Coating, Base Type Silica, Color White, Use Location Interior, Container Size 10 lb, Container Type Bag, Exposure Conditions Mild to Moderate, Features Can Be Used to Thicken Epoxy for Filling Cracks and Joints In Concrete Slabs Prior to Installing Seamless Floors, For Use With M0-076CN/U0-144CN, U0-144KT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape, Black, 3" x 36 yd, 5 mil (764 BK 3IN)
- USA INDUSTRIALS Sikaflex 227 US 1-Component Polyurethane Sealant Aluminum Gray 300ml Cartridge (SIKA-90906)
- 3M Polyester Film Tape, 3/8"x72yd. (3M 850 0.375 X 72YD - SILVER)
- KOOL SEAL Kool Seal KS0063600-20 4.75 Gallon Premium White Elastomeric Roof Coating (847459)
- SIKA Ready-Mix Concrete Patch - 1 gal (SI385981)
- DAP Concrete Crack Fillr (37584)
- LOCTITE Concrete Patch Compound, FIXMASTER MAGNA-CRETE 5GA, AKA: LOC235573 (LOC95555)
- AQUA PATCH Patching Asphalt, Water Activated Cold Mix, 35lb. Bag, Pallet PK 40 (AP35PAL)
- POLYBLEND Plus 25LB Sand (PBPG11525)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-103)
- AQUA PATCH Patching Asphalt, Water Activated Cold Mix, 50lb. Bag, Pallet PK 40 (AP50PAL)
- Cabot Concrete and Asphalt Repair - Patches and Compounds