Shop All Cable Trays
Cablofil
Wire Mesh Cable Tray, 6x4In, 10 Ft
Mfr # CF105/150EZ
Zoro # G8531047
original price:
$155.41
9% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$140.99
Free 30-Day Returns
Key Features
- Capacity 60 lb
- Finish Zinc Plated
- Length 10 ft
- Height 4 in
- Width 6 in
Product Information
- Brand Cablofil
- MFR # CF105/150EZ
- Zoro # G8531047
- UPC # 800388000742
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 4 in |
Width | 6 in |
Length (Straight Wireway) | 10 ft |
Depth | 118.2 in |
Details
Item | Wire Mesh Cable Tray |
Capacity | 60 lb |
Finish | Zinc Plated |
Material | Steel |
Standards | CSA Certified; UL |
Rung Spacing | 4 in |
Weight | 13 lb |
Standard | UL Classified |
Description
Wire Mesh Cable Tray, Width 6 in, Height 4 in, Material Steel, Length 10 ft, Capacity 60 lb, Finish Zinc Plated, Standards CSA Certified; UL, Rung Spacing 4 in, Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet (20SS316L500)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- POTTER Outside Screw And Yoke Valve Supervisory Other Switch (OSYSU-2)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- CABLOFIL Wire Mesh Cable Tray, 20x2In, 10 Ft (CF54/500EZ)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- Cablofil Cable Trays