Shop All Cable Trays
Cablofil
Wire Mesh Cable Tray, 20x2In, 10 Ft
Mfr # CF54/500EZ
Zoro # G0454785
product price: $134.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Capacity 95 lb
- Finish Zinc Plated
- Length 10 ft
- Height 2 in
- Width 20 in
Product Information
- Brand Cablofil
- MFR # CF54/500EZ
- Zoro # G0454785
- UPC # 800388000490
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 2 in |
Width | 20 in |
Length (Straight Wireway) | 10 ft |
Details
Item | Wire Mesh Cable Tray |
Capacity | 95 lb |
Finish | Zinc Plated |
Material | Steel |
Standards | CSA Certified; UL |
Rung Spacing | 4 in |
Weight | 23 lb |
Standard | UL Classified |
Description
Wire Mesh Cable Tray, Width 20 in, Height 2 in, Material Steel, Length 10 ft, Capacity 95 lb, Finish Zinc Plated, Standards CSA Certified; UL, Rung Spacing 4 in, Weight 23 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 60A, 3 Pole, 480V AC (BQD360)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- MARINCO 305R Marinco 30A 125V Receptacle, Locking (305R)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM025)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- LOWELL JBolt Kit (CLH-JB3)
- Cablofil Cable Trays