Shop All Cable Trays
Cablofil
Splice, Snap Connector, Electro Zinc, PK50
Mfr # EDRNEZ
Zoro # G1673752
product price: $170.99
/pk 50, $3.42/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 10 1/8 in
- Height 3/4 in
- For Use With Cablofil Cable Trays
- Width 1 1/8 in
Product Information
- Brand Cablofil
- MFR # EDRNEZ
- Zoro # G1673752
- UPC # 800388003552
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 10 1/8 in |
Height | 3/4 in |
Width | 1 1/8 in |
Length (Straight Wireway) | 10 1/8 in |
For Tray Width | 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in |
Depth | 11.0 in |
Details
Item | Cable Tray Splice |
Finish | Zinc Plated |
For Use With | Cablofil Cable Trays |
Material | Steel |
Mounting Hardware Included | No |
Number of Pieces | 50 |
Includes | Assembly Tool |
Standard | UL Classified |
Type | Splicing |
Description
Cable Tray Splice, For Use With Cablofil Cable Trays, Finish Zinc Plated, Material Steel, Height 3/4 in, Length 10 1/8 in, Width 1 1/8 in, For Tray Width 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in, Includes Assembly Tool, Mounting Hardware Included No, Number of Pieces 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK (GAB1)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- Cablofil Cable Trays