Shop All Cable Trays
Cablofil
Fastrut Connector, Electro Zinc, PK50
Mfr # FS41DC
Zoro # G1314442
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 2 15/16 in
- Height 5/8 in
- For Use With Cablofil Cable Trays
- Width 4 1/2 in
Product Information
- Brand Cablofil
- MFR # FS41DC
- Zoro # G1314442
- UPC # 800388004412
- Country of Origin France
- Category Cable Trays
Dimensions
Length | 2 15/16 in |
Height | 5/8 in |
Width | 4 1/2 in |
Length (Straight Wireway) | 2 15/16 in |
For Tray Width | 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in |
Depth | 5.75 in |
Details
Item | Cable Tray Connector |
Finish | Zinc Plated |
For Use With | Cablofil Cable Trays |
Material | Steel |
Mounting Hardware Included | No |
Number of Pieces | 50 |
Type | Mountings |
Description
Cable Tray Connector, For Use With Cablofil Cable Trays, Finish Zinc Plated, Material Steel, Height 5/8 in, Length 2 15/16 in, Width 4 1/2 in, For Tray Width 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in, Mounting Hardware Included No, Number of Pieces 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT Three-Sided Hanging Box, Gray, PVC, Boxes (T70HB3-X)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- Cablofil Cable Trays