Shop All Cable Trays
Cablofil
Clamp Washer, Square Splice, PK50
Mfr # CE25EZ
Zoro # G3241497
product price: $33.25
/pk 50, $0.67/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 13/16 in
- Height 3/4 in
- For Use With Bends and Tees, Bolting Turns, EZ BN 1/4 in to Attach Cablofil Trays
- Width 1/4 in
Product Information
- Brand Cablofil
- MFR # CE25EZ
- Zoro # G3241497
- UPC # 800388003354
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 13/16 in |
Height | 3/4 in |
Width | 1/4 in |
For Tray Width | 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in |
Length (Straight Wireway) | 13/16 in |
Depth | 5.375 in |
Details
Item | Cable Tray Clamp Washer |
Finish | Zinc Plated |
For Use With | Bends and Tees, Bolting Turns, EZ BN 1/4 in to Attach Cablofil Trays |
Material | Steel |
Number of Pieces | 50 |
Mounting Hardware Included | No |
Standard | UL Classified |
Type | Splicing |
Description
Cable Tray Clamp Washer, For Use With Bends and Tees, Bolting Turns, EZ BN 1/4 in to Attach Cablofil Trays, Finish Zinc Plated, Material Steel, Height 3/4 in, Length 13/16 in, Width 1/4 in, For Tray Width 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in, Mounting Hardware Included No, Number of Pieces 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC (9007C52B2)
- LEVITON Watertight Locking Plug (26W76)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 4A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-4)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- Cablofil Cable Trays