Shop All Cable Trays
Cablofil
Cable Tray Cutter, Offset, Pre Galvanized
Mfr # COUPFIL
Zoro # G0256033
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 24 7/16 in
- Height 1 1/4 in
- Width 6 in
- For Use With Cablofil Cable Trays
Product Information
- Brand Cablofil
- MFR # COUPFIL
- Zoro # G0256033
- UPC # 800388003781
- Country of Origin France
- Category Cable Trays
Dimensions
Length | 24 7/16 in |
Height | 1 1/4 in |
Width | 6 in |
For Tray Width | 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in |
Length (Straight Wireway) | 24 7/16 in |
Depth | 27.0 in |
Details
Item | Cable Tray Cutter |
Finish | Galvanized |
For Use With | Cablofil Cable Trays |
Material | Steel |
Mounting Hardware Included | No |
Number of Pieces | 1 |
Type | Accessories |
Description
Cable Tray Cutter, For Use With Cablofil Cable Trays, Finish Galvanized, Material Steel, Height 1 1/4 in, Length 24 7/16 in, Width 6 in, For Tray Width 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in, Mounting Hardware Included No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- EATON Thermal Unit, 22.90 to 24.50A (FH51)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC (9007C54N2)
- PANDUIT Device Bracket, Gray, PVC, Brackets (T70DB-X)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- Cablofil Cable Trays