Shop All Cable Trays
Cablofil
Cable Tray, 4" D x 24" W
Mfr # CF105/600EZ
Zoro # G600428027
product price: $200.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Capacity 129 lb
- Finish Zinc Plated
- Length 10 ft
- Height 4 1/4 in
- Width 24 in
Product Information
- Brand Cablofil
- MFR # CF105/600EZ
- Zoro # G600428027
- UPC # 800388001152
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 4 1/4 in |
Width | 24 in |
Depth | 118.2 in |
Length (Straight Wireway) | 10 ft |
Flange Width | 4 3/16 in |
Details
Item | Wire Mesh Cable Tray |
Capacity | 129 lb |
Finish | Zinc Plated |
Material | Steel |
Standards | CSA C22.2 No. 126, NEMA VE-1, UL |
Weight | 29 lb |
Rung Spacing | 4 in |
Standard | UL Classified |
Description
Wire Mesh Cable Tray, Width 24 in, Height 4 1/4 in, Material Steel, Length 10 ft, Capacity 129 lb, Finish Zinc Plated, Standards CSA C22.2 No. 126, NEMA VE-1, UL, Flange Width 4 3/16 in, Rung Spacing 4 in, Weight 29 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 3/4 In. (4 B)
- WIEGMANN Louver Plate Kit, 8.19 in. Hx9.5 in. W (WAVK0806)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- CABLOFIL Wire Mesh Cable Tray, 20x2In, 10 Ft (CF54/500EZ)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- Cablofil Cable Trays