Shop All Cable Trays
Cablofil
CABLE RUNWAY WIRE MESH, 10'LX2"WX2"D STRAIGHT SECTION, ELECTRO ZINC
Mfr # 199265
Zoro # G5723253
product price: $79.35
/ea
Sold in multiples of 25 for $1,983.75
Free Shipping & Returns
$1,983.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- Type Wire Basket
- Fiber Duct H X W 2" X 2"
- Components Straight Section
Product Information
- Brand Cablofil
- MFR # 199265
- Zoro # G5723253
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Fiber Duct H X W | 2" X 2" |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- SQUARE D Three Phase Transformer, 30 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN30T3H)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- ALLEN BRADLEY Input Module (1746-IA16)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- Cablofil Cable Trays